Shop All Landscape Fabric & Fertilizers
Sgw Everlast
SGW Everlast RIV655X10 Riviera 120 x 60 x 1.75 in. Artificial Turf
Mfr # RIV655X10
Zoro # G003997878
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sgw Everlast
- MFR # RIV655X10
- Zoro # G003997878
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Description
Riviera 65 turf is great for landscaping, lawn replacement, on decks & patios, in play & pet areas. Spring green color. No more mowing, watering or spraying; just years of enjoyment with family, friends and pets. This turf is recommended for residential and commercial applications, is safe for pets and ideal in moderate traffic areas.
A 1.75 inch pile, polyethylene monofilament with thatch construction. Designed specifically for landscape application to enhance recovery.
Features- Designed to truly replicate grass
- A 1.75 inch blade height helps to achieve a natural appearance
- Uniquely formulated polyurethane coated backing provides greater seam strength and durability
- Not water soluble
- Heat and frost resistant
- UV stabilized
- No harmful environmental effects
- Non-flammable, ant-acid yarn resistant to chemical attack
- Type - Monofilament PE with Thatch
- Composition/Structure - Polyethylene
- Denier - 12,000/4,400
- Colors - Field Green/ Lime Green
- Recommended Maintenance - Rinse and groom as needed to limit matting
- Drainage Rate - 28 inches of rain per hour per square yard
- Dimension - 120 x 60 x 1.75 in.
- Item Weight - 30 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Nozzle Sweeper Brass (GB92103L)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14500-2TSX Replacement Battery For Schneider Electric TSX17 (LS14500-2TSX)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49134)
- AMERICAN PET DINER American Pet Diner 142 Timothy Gold Hay 5lb (142)
- SGW EVERLAST SGW Everlast EVPET603X8 Pet Turf 96 x 36 x 1.00 in. Artificial Turf (EVPET603X8)
- SGW EVERLAST SGW Everlast IMPF8075X10 Imperial Fescue 120 x 90 x 1.75 in. Artificial Turf (IMPF8075X10)
- SGW EVERLAST SGW Everlast RIVLT555X10 Riviera Light 120 x 60 x 1.50 in. Artificial Turf (RIVLT555X10)
- SGW EVERLAST SGW Everlast EVPET6075X10 Pet Turf 120 x 90 x 1.00 in. Artificial Turf (EVPET6075X10)
- SGW EVERLAST SGW Everlast EVERFES653X8 Everglade Fescue 96 x 36 x 1.75 in. Artificial Turf (EVERFES653X8)
- SGW EVERLAST SGW Everlast EVERFESLT505X10 Everglade Fescue Light 120 x 60 x 1.50 in. Artificial Turf (EVERFESLT505X10)
- MICHIGAN PEATMPANY 40QT The Cow Compost (1640)
- Sgw Everlast Landscaping Materials