Shop All Landscape Fabric & Fertilizers
Sgw Everlast
SGW Everlast IMPFLT503X8 Imperial Fescue Light 96 x 36 x 1.50 in. Artificial Turf
Mfr # IMPFLT503X8
Zoro # G004162312
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sgw Everlast
- MFR # IMPFLT503X8
- Zoro # G004162312
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Description
Imperial Fescue Light 50 oz. turf is great for landscaping, lawn replacement, on decks & patios, in play & pet areas. Fescue green color. No more mowing, watering or spraying; just years of enjoyment with family, friends and pets. This turf is recommended for residential and commercial applications, is safe for pets and ideal in moderate traffic areas.
A 1.50 inch pile, polyethylene monofilament with thatch construction. Designed specifically for landscape application to enhance recovery.
Features- Designed to truly replicate grass
- A 1.50 inch blade height helps to achieve a natural appearance
- Uniquely formulated polyurethane coated backing provides greater seam strength and durability
- Not water soluble
- Heat and frost resistant
- UV stabilized
- No harmful environmental effects
- Non-flammable, ant-acid yarn resistant to chemical attack
- Type - Monofilament PE with Thatch
- Composition/Structure - Polyethylene
- Denier - 8,800/3,300
- Colors - Field Green/ Olive Green
- Recommended Maintenance - Rinse and groom as needed to limit matting
- Drainage Rate - 28 inches of rain per hour per square yard
- Dimension - 96 x 36 x 1.50 in.
- Item Weight - 14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fuel Tank Asm (753-08288)
- CHAPIN Spray Comprs Repair Parts Kit (6-4627)
- ECHO Replacement Bar, 12 in.L, 44 Links (12A0CD3744C)
- DB ELECTRICAL New Thermostart For Yanmar 1110, 1401, 1510, 1600, 1601, 1610, 1900 (1203-3344)
- SGW EVERLAST SGW Everlast EVERSPR653X8 Everglade Spring 96 x 36 x 1.75 in. Artificial Turf (EVERSPR653X8)
- SGW EVERLAST SGW Everlast RIVPRO8075X10 Riviera Pro 120 x 90 x 1.75 in. Artificial Turf (RIVPRO8075X10)
- SGW EVERLAST SGW Everlast EVERFES825X10 Everglade Fescue Pro 120 x 60 x 1.88 in. Artificial Turf (EVERFES825X10)
- SGW EVERLAST SGW Everlast EVERSPR6575X10 Everglade Spring 120 x 90 x 1.75 in. Artificial Turf (EVERSPR6575X10)
- SGW EVERLAST SGW Everlast EVPET6075X10 Pet Turf 120 x 90 x 1.00 in. Artificial Turf (EVPET6075X10)
- SGW EVERLAST SGW Everlast IMPF8075X10 Imperial Fescue 120 x 90 x 1.75 in. Artificial Turf (IMPF8075X10)
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 8'x300' (29508)
- Sgw Everlast Landscaping Materials