Shop All Carbide Burs
Sgspro
Carbide Bur, Taper, 3/8in., Shank 1/4in
Mfr # 15228
Zoro # G0180559
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Taper
- Cutter Dia. 3/8"
- Length of Cut 1-1/16 in
- Trade Number SL-3
Product Information
- Brand Sgspro
- MFR # 15228
- Zoro # G0180559
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 1-1/16 in |
Overall Length | 3 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 1 1/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 1 1/16 in, Included Angle 14 Degrees , Overall Length 3 in, Trade Number SL-3, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cone, Operating Speed - Maximum 19,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 4-1/2" x 3/64" (11W042)
- NORTON CO CUT-OFF WHEEL 3" X 1/32" 5/PK (NR71058)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24N 6"x 1/4" x 7/8" 24 Grit Aluminum Oxide (20078)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20161)
- SGSPRO Carbide Bur, Cyl End Radius, 3/16in, Double (12353)
- SGSPRO Carbide Bur, 1/4 dia., 1/4" Shank, SL1 (15178)
- SGSPRO Carbide Bur Set, 16 pcs., 1/4" Shank, #16 (18217)
- SGSPRO Carbide Bur, Tree, 3/4in., Double Cut (13378)
- SGSPRO Carbide Bur, Cyl End, 1/2in, Double (11028)
- SGSPRO Carbide Bur, Cyl End Radius, 5/8in, DeepDbl (10276)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D908)
- Sgspro Carbide Burs