Shop All Carbide Burs
Sgspro
Carbide Bur, Cylinder, 3/8in., Double Cut
Mfr # 10078
Zoro # G1926261
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SA-3
Product Information
- Brand Sgspro
- MFR # 10078
- Zoro # G1926261
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 3/4 in |
Details
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SA-3, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 19,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, SC, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Coarse, Silicon Carbide, Black (204102)
- BIG HORN 2 Inch x 2 Inch x 6 Inch Sanding Cleaner Stick (19546)
- 3M Cartridge Roll 341D, 3/4inx1-1/2inx1/8in (7010309043)
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (90020)
- SGSPRO Carbide Bur, Cone, 1/4in, Length Cut 3/4in (15528)
- SGSPRO Carbide Bur, 1/4 dia., 1/4" Shank, SL1 (15178)
- SGSPRO Carbide Bur, Taper, 1/4in., Single Cut (15175)
- SGSPRO Carbide Bur, 1/2" dia., 1/4" Shank, SM5 (15603)
- SGSPRO Carbide Bur Set, Double Cut, 6 pcs. (18240)
- SGSPRO Carbide Bur, Cyl End Radius, 1/4in, Double (11703)
- ZORO SELECT Carbide Bur, Egg, 1/2 (19D709)
- Sgspro Carbide Burs