Shop All Carbide Burs
Sgspro
Carbide Bur, Cyl End Radius, 3/8in, Double
Mfr # 11778
Zoro # G1926200
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Ball Nosed
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SC-3
Product Information
- Brand Sgspro
- MFR # 11778
- Zoro # G1926200
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 3/4 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SC-3, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 19,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 G, Cer, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Ceramic, XK870X, Red (283427)
- PFERD Internal Tube Fitting Brush - 1/4" Tube Size, 25/64" Exact Size (89626)
- DIABLO Sanding Sheet, 120-Grit (Medium) , PK20 (DCS911120S20G)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 10 pc (310-130006)
- SGSPRO Carbide Bur Set, Steel Cut, 5 pcs., 1/4 in. (19380)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, O.L. 3in (17478)
- SGSPRO Carbide Bur, Taper, 3/8in., Shank 1/4in (15228)
- SGSPRO Carbide Bur, 1/2" dia., 1/4" Shank, SM5 (15603)
- SGSPRO Carbide Bur, Cyl With Radius, 1/8in, Double (10155)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs., 1/8in (18263)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Regular Length, SD-6, 5/8 (10635)
- Sgspro Carbide Burs