Shop All Carbide Burs
Sgspro
Carbide Bur, Cyl End Radius, 3/16in, Single
Mfr # 12125
Zoro # G2619815
product price: $11.59
/ea
Sold in multiples of 2 for $23.18
$23.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylindrical Ball Nosed
- Cutter Dia. 3/16"
- Length of Cut 5/8 in
- Trade Number SC-14
Product Information
- Brand Sgspro
- MFR # 12125
- Zoro # G2619815
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/16 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/16 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-14, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 75,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/2" x 1/4" x 7/8" Grinding Wheel (Type 27) (49-94-4520)
- PFERD 10" Deck / Floor Scrub Brush - Palmyra Fill, 2" Trim (89514)
- VSM VSM 12" Diameter PSA Sanding Disc, Zirconia, 40G, X-Weight, PK 10 (99032)
- WEILER 4-1/2" Disc Abrasive Flap Disc Conical (TY29) Backing 60Z 7/8" Arbr Hl (50514V)
- SGSPRO Carbide Bur, 3/8" dia., 1/4" Shank, SM4 (15578)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs., 1/8in (18263)
- SGSPRO Carbide Bur, Taper, 1/4in., Single Cut (15175)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, OL 1-1/2in (12278)
- SGSPRO Carbide Bur Set, 5 pcs., 1/4 in. (18230)
- SGSPRO Carbide Bur, Cyl End Radius, 3/16in, Double (12353)
- MASTERCUT TOOL 06500 1/16x3/64x1/8x1-1/2 Ball Doublecut (SD-40DC)
- Sgspro Carbide Burs