Shop All Carbide Burs
Sgspro
Carbide Bur, Cyl End Rad, 1/8in, OL 1-1/2in
Mfr # 12278
Zoro # G2619797
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Ball Nosed
- Cutter Dia. 1/8"
- Length of Cut 9/16 in
- Trade Number SC-42
Product Information
- Brand Sgspro
- MFR # 12278
- Zoro # G2619797
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 9/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 9/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-42, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 64,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Ball, 1/4 (19D838)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427832)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010365088)
- NORTON ABRASIVES Griddle Brick (61463687870)
- SGSPRO Carbide Bur, Cone, 1/4in, Length Cut 3/4in (15528)
- SGSPRO Carbide Bur, Cyl End, 1/8in, Double (11503)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs., 1/4in (18225)
- SGSPRO Carbide Bur, Taper, 1/4in., Single Cut (15175)
- SGSPRO Carbide Bur Set, Omega Cut, 5 pcs., 1/4 in. (18265)
- SGSPRO Carbide Bur, Ball, 1/4in., Double Cut (12453)
- WIDIA Carbide Bur, Pointed Cone, 1/8 In (M40486)
- Sgspro Carbide Burs