Shop All Carbide Burs
Sgspro
Carbide Bur, Cyl End, 1/8in, Double
Mfr # 11503
Zoro # G2619849
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder End Cut
- Cutter Dia. 1/8"
- Length of Cut 9/16 in
- Trade Number SB-43
Product Information
- Brand Sgspro
- MFR # 11503
- Zoro # G2619849
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 9/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 9/16 in |
Description
Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SB-43, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 64,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Die Grinder Mandrel - 1/4" Shank - 1/4" Arbor Hole, 3/4" Flange (69026)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Sft (66253364340)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27 (35132)
- MERIT Flap Wheel, 4 In D, 1 In W, 5/8 In, 180 G (08834122038)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, O.L. 3in (17478)
- SGSPRO Carbide Bur, Cyl End Radius, 5/16in, Double (11753)
- SGSPRO Carbide Bur, Cyl End, 1/4in, Length Cut 1in (10878)
- SGSPRO Carbide Bur, Oval, 1/4in., Double Cut (12953)
- SGSPRO Carbide Bur, Double Cut, 1-1/16in Cut L. (19373)
- SGSPRO Carbide Bur, Cylinder, 1in., Double Cut (10353)
- MASTERCUT TOOL 12400 1/2x1-1/4x1/4x3 Flame Doublecut (SH-5DC)
- Sgspro Carbide Burs