Shop All Carbide Burs
Sgspro
Carbide Bur, Ball, 1/8in, Shank 1/4in
Mfr # 12728
Zoro # G2619751
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Cutter Dia. 1/8"
- Length of Cut 3/32 in
- Trade Number SD-11
Product Information
- Brand Sgspro
- MFR # 12728
- Zoro # G2619751
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 3/32 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/8 in |
Shank Dia. | 1/4 in |
Head Length | 3/32 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/8 in, Head Length 3/32 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-11, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Ball, Operating Speed - Maximum 64,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Conversion Pad, Hook-to-Vinyl, 5" (53992)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, Garnet, PK100 (66261101488)
- CONTINENTAL ABRASIVES 4-1/2"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Stainless (W2-045755)
- MARCO Service Kit for Blastmaster® 156 with 10 Ft. Electric Control Line (1015602)
- SGSPRO Carbide Bur, Cyl With Radius, 1/8in, Double (10155)
- SGSPRO Carbide Bur, Cyl End Radius, 1/2in, Double (11878)
- SGSPRO Carbide Bur, Double Cut, 5/8in Cut L, SC1 (19362)
- SGSPRO Carbide Bur Set, 16 pcs., 1/4" Shank, #16 (18217)
- SGSPRO Carbide Bur Set, Double Cut, 6 pcs. (18240)
- SGSPRO Carbide Bur, Cyl With Radius, 1/2in, Double (10159)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (905-2501)
- Sgspro Carbide Burs