Shop All Carbide Burs
Sgspro
Carbide Bur, Ball, 1/4in., Double Cut
Mfr # 12453
Zoro # G2619779
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Cutter Dia. 1/4"
- Length of Cut 7/32 in
- Trade Number SD-1
Product Information
- Brand Sgspro
- MFR # 12453
- Zoro # G2619779
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 7/32 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Length | 7/32 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-1, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Ball, Operating Speed - Maximum 32,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Round Nose Tree, 1/2, dbl Cut (M41389)
- WEILER 8" Medium Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (6100)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66254461193)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775371)
- SGSPRO Carbide Bur, 3/8" dia., 1/4" Shank, SL3Nf (19070)
- SGSPRO Carbide Bur, Cyl End, 3/8in, Double (10928)
- SGSPRO Carbide Bur, Cyl End Radius, 3/16in, Double (12353)
- SGSPRO Carbide Bur, 1/4" dia., 1/4" Shank, SB1 (10853)
- SGSPRO Carbide Bur Set, Steel Cut, 5 pcs., 1/4 in. (19380)
- SGSPRO Carbide Bur, Taper, 1/4in., Single Cut (15175)
- DRILLCO SC-5, SOLID CARBIDE BUR SINGLE CUT -7000C (7C132BSC)
- Sgspro Carbide Burs