Shop All Ball End Mills
Sgs Tool
Carbide End Mill, 4-1/2in., 4 FL, Uncoated
Mfr # 33112
Zoro # G2547356
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 in
Product Information
- Brand Sgs Tool
- MFR # 33112
- Zoro # G2547356
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Neck Dia. | 1/2 in |
Corner Radius | 0.300" |
Overall Length | 4.5 in |
Milling Dia. | 1/2" |
Neck Length | 2 1/2 in |
Details
Description
Ball End Mill, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11mm Metric Ratcheting Combination Wrench (45-96-9311)
- ZORO SELECT SWEEPER MAGNETIC 27 IN W AL (3KNH8)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- PROTO 11 POCKET TOOL POUCH (PO25TR44C)
- MELIN TOOL CO Sphere End Mill, Ball End, 220 deg., 6mm, Number of Flutes: 4 (VBMG4-M6M6)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0930" (3/32), Overall Length: 3" (841893)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.1406" (9/64), Shank Dia.: 3/16" (34109)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Length of Cut: 0.075" (BEF-050-550-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Finish: UN (BEF-090-650-3)
- WALTER Walter Prototyp - ULTRA/Ball-nosed endmill (H8006428-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-650-3K)
- Sgs Tool Ball End Mills