Shop All Ball End Mills
Sgs Tool
Carbide End Mill, 1/4in, 4 FL, AlTiN Coated
Mfr # 36590
Zoro # G2544048
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Product Information
- Brand Sgs Tool
- MFR # 36590
- Zoro # G2544048
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Neck Length | 1 3/4 in |
Overall Length | 2.5 in |
Milling Dia. | 1/4" |
Neck Dia. | 1/4 in |
Details
Description
Ball End Mill, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 600mm 1/2 Sq. Drive (4760-600)
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6141F)
- GROZ 66" Clamp, 1-7/8" Throat Depth (39103)
- PROTO 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (J5314H)
- MELIN TOOL CO Carbide GP End Mill Ball 5/16X13/16, Shank Dia.: 5/16" (AMG40-1010-B-ALTIN)
- MICRO 100 Carbide End Mill, Dia 0.023, Cut L 0.034 (BMS-023-2X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia (BEF-060-090-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia (BEF-090-400-3)
- YG-1 TOOL CO Ball End Mill, Single End, 7/8", Cobalt (43394CC)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-230X)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 5/16 (14031250C)
- Sgs Tool End Mills