Shop All Ball End Mills
Sgs Tool
Carbide End Mill, 1/2in., 4 FL, Uncoated
Mfr # 31430
Zoro # G2543320
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Product Information
- Brand Sgs Tool
- MFR # 31430
- Zoro # G2543320
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2.5 in |
Neck Length | 2 in |
Milling Dia. | 1/4" |
Neck Dia. | 1/4 in |
Details
Description
Ball End Mill, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Taper Tap (T/A54277)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- LANG TOOLS Master Feeler Gauge Set For Heavy Duty Truck Valve Adjustment (3079)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 1 1/4, 3 (63-624)
- MELIN TOOL CO End Mill, Ball, 220 deg., 1/8", End Mill Style: Spherical (VBMG2-404-L)
- OSG Carbide End Mill, 1/16in dia, 3/32in Cut L (90110211)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-215X)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 6mm x 20mm, Number of Flutes: 4 (VXMG4T-M6M6-B)
- YG-1 TOOL CO Ball End Mill, Single End, 1-1/4", Cobalt (41439CC)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16) (861262)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia (BEF-060-090-3)
- Sgs Tool Ball End Mills