Shop All Striping & Marking Paint
Seymour Of Sycamore
Traffic Marking Paint, 18 oz., White, Solvent -Based
Mfr # 20-782
Zoro # G6362161
product price: $10.99
/ea
Sold in multiples of 12 for $131.88
$131.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Solvent
- Size 18 oz.
- Paint and Primer Sub Category Traffic Marking Paint
- For Use With Z-608 Traffic Marking Wand
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-782
- Zoro # G6362161
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz. |
Details
Item | Marking Paint |
Paint Color Family | Whites |
Color | White |
Base Type | Solvent |
Paint and Primer Sub Category | Traffic Marking Paint |
For Use With | Z-608 Traffic Marking Wand |
Exposure Conditions | 40 Degrees to 100 Degrees F |
Net Weight | 18 oz. |
Application Method | Spray |
Description
Traffic Marker Paint,White,18oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIB Latex Traffic And Zone Marking Traffic Paint (Z90L00812-16)
- TRIMACO Masking Paper 3 mil mil X 12 inch W X 180 foot L Paper Green 1 (12212)
- E-Z MIX E-Z Mix EMX-70016L 1-Pint Plastic Mixing Cup Lids; Box Of 100 (EMX-70016L)
- KRYLON 12OZ Popsicle ORG Paint (K02718007)
- SEYMOUR OF SYCAMORE Paint 20-Oz White Traffic Mark (20-642)
- SEYMOUR OF SYCAMORE Specialty Spray Paint, 17 Oz, Green, Water -Based (20-602)
- SEYMOUR OF SYCAMORE Golf and Turf Paint, Green, 17oz. (20-695)
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 17 oz., Fluorescent Blue, Solvent -Based (20-969)
- SEYMOUR OF SYCAMORE 20 oz. Yellow Inverted Traffic Marker Spray (43281001885)
- RAE Traffic Zone Marking Paint, 5 Gal., Black, Chlorinated Solvent -Based (2186-05)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, APWA Yellow, Water -Based (205234)
- Seymour Of Sycamore Striping & Marking Paint