Shop All Striping & Marking Paint
Seymour Of Sycamore
Traffic Marking Paint, 18 oz., Dark Handicap Blue, Solvent -Based
Mfr # 20-789
Zoro # G6362137
product price: $14.65
/ea
Sold in multiples of 12 for $175.80
$175.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Base Type Solvent
- Size 18 oz.
- Paint and Primer Sub Category Traffic Marking Paint
- For Use With Z-608 Traffic Marking Wand
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-789
- Zoro # G6362137
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz. |
Details
Item | Marking Paint |
Paint Color Family | Blues |
Color | Dark Handicap Blue |
Base Type | Solvent |
Paint and Primer Sub Category | Traffic Marking Paint |
For Use With | Z-608 Traffic Marking Wand |
Exposure Conditions | 40 Degrees to 100 Degrees F |
Application Method | Spray |
Net Weight | 18 oz. |
Description
Traffic Marker Paint,18oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Color Change Kit, White (MK-D-WH)
- 3M Tack Cloth 36 in. W X 17 in. L White Synthetic Fiber Wood Refinisher's Tack Cloth (10132NA)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Polyester (PR907C18)
- MINWAX Wood Finish Red Oak Stain Marker (63483000)
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 17 oz., Fluorescent Blue, Solvent -Based (20-969)
- SEYMOUR OF SYCAMORE 20 oz. Yellow Inverted Traffic Marker Spray (43281001885)
- SEYMOUR OF SYCAMORE Paint 20-Oz White Traffic Mark (20-642)
- SEYMOUR OF SYCAMORE Specialty Spray Paint, 17 Oz, Green, Water -Based (20-602)
- SEYMOUR OF SYCAMORE Golf and Turf Paint, Green, 17oz. (20-695)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Alert Orange, 20 oz (203026V)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Black, Water -Based (1875838)
- Seymour Of Sycamore Striping & Marking Paint