Shop All Spray Paint
Seymour Of Sycamore
Spray Paint, White, 10 oz
Mfr # 11-2
Zoro # G6361638
product price: $5.15
/ea
Sold in multiples of 6 for $30.90
$30.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color White
- Net Weight 10 oz
- Coverage Up to 12 sq ft
- Dry Time 5 min
Product Information
- Brand Seymour Of Sycamore
- MFR # 11-2
- Zoro # G6361638
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | White |
Net Weight | 10 oz |
Coverage | Up to 12 sq ft |
Dry Time | 5 min |
Paint and Primer Surface Material | Multi-Surface |
Dry Time Recoat | 20 min. |
Color Family | Whites |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Resin Type | Alkyd |
Standards | Hazard Class 2.1 |
Sheen | Gloss |
Description
Fresh Quick Paint,Gloss White,10oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 11.5 Oz Dark Brown Chalky Finish Wax Coating Finish (4119)
- PURDY 4-1/2" Paint Roller Cover, 3/8" Nap, Nylon/Polyester, 2 PK (14G624062)
- SUNNYSIDE Lacquer Thinner, 1/4 gal., VOC 24g/L (47732)
- RUST-OLEUM Rust-Oleum Professsional Traffic Yellow One Step Paint 1 gal (2548402)
- SEYMOUR OF SYCAMORE Spray Paint, White, Flat, 16 oz (620-1412)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS BLACK (TM620-1415)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Green, High Gloss, 12 oz (16-224)
- SEYMOUR OF SYCAMORE 98-24 Satin Black Anamel Aerosol (SE334817)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS WHITE (TM620-1413)
- SEYMOUR OF SYCAMORE Spray Paint, Dark Gray, 16 oz (620-1417)
- RUST-OLEUM Mystic Brown, Metallic, 12 Oz (262660)
- Seymour Of Sycamore Spray Paint