Shop All Spray Paint
Seymour Of Sycamore
Spray Paint, Safety Yellow, 16 oz
Mfr # 620-1419
Zoro # G6363826
original price:
$41.58
78% off
new price: $8.75
/ea
Sold in multiples of 6 for $52.50
$52.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 16 oz
- Dry Time 30 min
- Base Type Solvent
- Paint and Primer Surface Material Multi-Surface
Product Information
- Brand Seymour Of Sycamore
- MFR # 620-1419
- Zoro # G6363826
- UPC # 043281006767
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 20 fl oz |
Description
Spray Paint,Safety Yellow, Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Metal, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Safety Yellow, Container Size 20 fl oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Sub Brand MRO, Container Type Aerosol Can, Dry Time Tack Free 30 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - Primer - Gallon (S-CT-PRIMER1G)
- GRACO Replacement Hose, 1" x 25 ft., RTX (17J420)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR642-14)
- RUST-OLEUM 128 oz Floor Coating Activator, High Gloss Finish, Clear, Solvent Base (283591)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS WHITE (TM620-1413)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Tan, High Gloss, 12 oz (16-272)
- SEYMOUR OF SYCAMORE Spray Paint, Dark Gray, 16 oz (620-1417)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS BLACK (TM620-1415)
- SEYMOUR OF SYCAMORE Spray Paint, White, Flat, 16 oz (620-1412)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Green, High Gloss, 12 oz (16-224)
- KRYLON Spray Paint, Massey Ferguson Red, High Gloss, 12 oz (K01939008)
- Seymour Of Sycamore Spray Paint