Shop All Spray Paint
Seymour Of Sycamore
Spray Paint, New Equiptment Yellow, 16 oz
Mfr # 620-1443
Zoro # G6363677
original price:
$41.32
72% off
Sold in multiples of 6 for $69.30
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 16 oz
- Dry Time 30 min
- Base Type Solvent
- Paint and Primer Surface Material Multi-Surface
Product Information
- Brand Seymour Of Sycamore
- MFR # 620-1443
- Zoro # G6363677
- UPC # 043281006811
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 20 fl oz |
Description
Spray Paint,New Equipmt Yellow, Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Metal, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color New Equipment Yellow, Container Size 20 fl oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Sub Brand MRO, Container Type Aerosol Can, Dry Time Tack Free 30 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Paint Spry Gloss White 12Oz (K05545007)
- COILHOSE PNEUMATICS LOW GUN REDI BURST PKT (AMARB-KIT)
- ZINSSER Interior Paint, Eggshell, LatexBase, Eggshell, 5 gal (02770)
- GRACO 617 Uni-Tip Reversible Spray Tip (69-617)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS WHITE (TM620-1413)
- SEYMOUR OF SYCAMORE 98-24 Satin Black Anamel Aerosol (SE334817)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Green, High Gloss, 12 oz (16-224)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Tan, High Gloss, 12 oz (16-272)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS BLACK (TM620-1415)
- SEYMOUR OF SYCAMORE Spray Paint, White, Flat, 16 oz (620-1412)
- KRYLON SPRY PNT SG SOFT BLUE (K09029000)
- Seymour Of Sycamore Spray Paint