Shop All Spray Paint
Seymour Of Sycamore
Spray Paint, Gray, 10 oz
Mfr # 11-15
Zoro # G6361559
product price: $4.49
/ea
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Gray
- Net Weight 10 oz
- Coverage Up to 12 sq ft
- Dry Time 5 min
Product Information
- Brand Seymour Of Sycamore
- MFR # 11-15
- Zoro # G6361559
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Gray |
Net Weight | 10 oz |
Coverage | Up to 12 sq ft |
Dry Time | 5 min |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Grays |
Standards | Hazard Class 2.1 |
Application Method | Spray |
Resin Type | Alkyd |
Spray Paints Item | Spray Paint |
Dry Time Recoat | 20 min. |
Sheen | Gloss |
Description
Fresh Quick Paint,gray Primer,10oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Filter Element, 50 Mesh for Binks (14-1732)
- HANDY PAINT PRODUCTS Pail Paint Handy (2500)
- PURDY 2-1/2" Angle Sash Paint Brush, Black China Bristle (144116025)
- OSBORN 1" Chip Paint Brush, Plastic Handle (0008600200)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Green, High Gloss, 12 oz (16-224)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS WHITE (TM620-1413)
- SEYMOUR OF SYCAMORE 98-24 Satin Black Anamel Aerosol (SE334817)
- SEYMOUR OF SYCAMORE Spray Paint, Dark Gray, 16 oz (620-1417)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS BLACK (TM620-1415)
- SEYMOUR OF SYCAMORE Spray Paint, White, Flat, 16 oz (620-1412)
- TOUGH COAT ADVANCED Spray Paint (K00699008)
- Seymour Of Sycamore Spray Paint