Shop All Spray Paint
Seymour Of Sycamore
Spray Paint, Fluorescent Yellow, Flat, 12 oz
Mfr # 16-1619
Zoro # G6361245
product price: $5.79
/ea
Sold in multiples of 6 for $34.74
$34.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Flat
- Net Weight 12 oz
- Dry Time 5 min
- Base Type Solvent
Product Information
- Brand Seymour Of Sycamore
- MFR # 16-1619
- Zoro # G6361245
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 fl oz |
Description
Spray-Glo Paint,Flour Yellow,12oz., Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Hard Plastic, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type V.T. Alkyd, Color Fluorescent Yellow, Container Size 16 fl oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Container Type Aerosol Can, Dry Time Tack Free 15 min, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Paintable Rubberized, Black, 16 Ounce Aerosol Can, Single (UC101)
- RUST-OLEUM Farm & Implement Paint, Gloss, Transport Yellow, 1 gal (280145)
- KRYLON INDUSTRIAL 1 gal. White Alkyd Primer (K000S4700-16)
- MINWAX One Coat QT Sat Finish (356050000)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS BLACK (TM620-1415)
- SEYMOUR OF SYCAMORE Spray Paint, White, Flat, 16 oz (620-1412)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS WHITE (TM620-1413)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Tan, High Gloss, 12 oz (16-272)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Green, High Gloss, 12 oz (16-224)
- SEYMOUR OF SYCAMORE Spray Paint, Dark Gray, 16 oz (620-1417)
- RUST-OLEUM SR 5IN1 SPRAY S-G BK 12OZ (376909)
- Seymour Of Sycamore Spray Paint & Primer