Shop All Spray Paint
Seymour Of Sycamore
Spray Paint, Blue, 10 oz
Mfr # 11-56
Zoro # G6361507
product price: $8.19
/ea
Sold in multiples of 6 for $49.14
$49.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Blue
- Net Weight 10 oz
- Coverage Up to 12 sq ft
- Dry Time 5 min
Product Information
- Brand Seymour Of Sycamore
- MFR # 11-56
- Zoro # G6361507
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Blue |
Net Weight | 10 oz |
Coverage | Up to 12 sq ft |
Dry Time | 5 min |
Paint and Primer Surface Material | Multi-Surface |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Dry Time Recoat | 20 min. |
Resin Type | Alkyd |
Standards | Hazard Class 2.1 |
Color Family | Blues |
Sheen | Gloss |
Description
Fresh-N-quick Paint,Gloss Blue,10oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Black, Flat, 12 oz (K02397007)
- HENKEL Henkel/osi Sealants 633877 Naval Jelly Rust Neutralizer (633877)
- RUST-OLEUM Precision Line Marking Paint, Inverted, High Visibility Yellow, 20 oz (203025V)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-2 1/2)
- SEYMOUR OF SYCAMORE Spray Paint, White, Flat, 16 oz (620-1412)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS BLACK (TM620-1415)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS WHITE (TM620-1413)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Green, High Gloss, 12 oz (16-224)
- SEYMOUR OF SYCAMORE 98-24 Satin Black Anamel Aerosol (SE334817)
- SEYMOUR OF SYCAMORE Spray Paint, Dark Gray, 16 oz (620-1417)
- RUST-OLEUM Ceiling Paint/Primer, Vertical Spray, 13 oz, WE (RST3688)
- Seymour Of Sycamore Spray Paint & Primer