Shop All Primers & Sealers
Seymour Of Sycamore
Seymour Hi-Tech Primer, Red Iron Oxide, 12 oz
Mfr # 16-807
Zoro # G6361461
product price: $13.79
/ea
Sold in multiples of 6 for $82.74
$82.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz.
- Color Red Oxide
- Finish Primer
- Base Type Solvent
- Resin Type Phenolic
Product Information
- Brand Seymour Of Sycamore
- MFR # 16-807
- Zoro # G6361461
- UPC # 043281000994
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 12 oz. |
Container Size | 16 fl oz |
Description
Primer,Red Iron Oxide,12oz., Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application General Purpose Spray Primer, Color Family Red, Compatible Surface Material Metal, Wood, Sheen Flat, Resin Type Phenolic, Color Red Oxide, Container Size 16 fl oz, Coverage Area Up to 15 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Interior, Sub Brand HiTech, Container Type Aerosol Can
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS Epoxy Sealer, Dark Gray, 2 lb, 20 sq ft (5400040G)
- PAINT EATER PAINT EATER 4.5"" DISC (0513041)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 7" Rollers (R017-7)
- TITAN Airless Rev Spray Tip 5 (662-517)
- SEYMOUR OF SYCAMORE BLACK PRIMER 16oz CAN (TM98-16)
- SEYMOUR OF SYCAMORE BLACK SANDABLE PRIMER (TM20-1672)
- SEYMOUR OF SYCAMORE LIGHT GRAY PRIMER 16oz CAN (TM98-15)
- SEYMOUR OF SYCAMORE GRAY SANDABLE PRIMER (TM20-1671)
- ZINSSER 1 gal. Clear Water Sealer (2301)
- INSL-X BY BENJAMIN MOORE Insl-X White Flat Water-Based Acrylic High Build Primer/Sealer/Bonder 1 gal (BP1100099-01)
- VALSPAR Pro-Hide High Hold Out Interior Primer Sealer, White, 5 Gal. (028.0091117.008)
- Seymour Of Sycamore Interior and Exterior Paints and Stains