Shop All Striping & Marking Paint
Seymour Of Sycamore
Inverted Marking Paint, 17 oz., White, Solvent -Based
Mfr # 20-952
Zoro # G6362417
original price:
$8.10
13% off
new price: $6.99
/ea
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Solvent
- Size 17 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- For Use With Z-606 Marking Wand or Z-605 Marking Gun
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-952
- Zoro # G6362417
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Details
Item | Marking Paint |
Paint Color Family | Whites |
Color | White |
Base Type | Solvent |
Paint and Primer Sub Category | Inverted Marking Paint |
For Use With | Z-606 Marking Wand or Z-605 Marking Gun |
Exposure Conditions | 40 Degrees to 90 Degrees F |
Application Method | Spray |
Net Weight | 17 oz. |
Description
Inverted Tip Solvent,White,17oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY PNTBRSH PRO-EX GLIDE 3"" (144152730)
- RUST-OLEUM 5 gal Satin Finish, Battleship Gray (320172)
- DUMOND Smart Strip PRO Professional Strength Paint Remover, 5 Gallon (3350)
- RUST-OLEUM Paint Thinner, 1 gal. (190402)
- SEYMOUR OF SYCAMORE Golf and Turf Paint, Green, 17oz. (20-695)
- SEYMOUR OF SYCAMORE Paint 20-Oz White Traffic Mark (20-642)
- SEYMOUR OF SYCAMORE 20 oz. Yellow Inverted Traffic Marker Spray (43281001885)
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 17 oz., Fluorescent Blue, Solvent -Based (20-969)
- SEYMOUR OF SYCAMORE Specialty Spray Paint, 17 Oz, Green, Water -Based (20-602)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Black, Solvent -Based (2378838)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., White, Water-Based (2391402)
- Seymour Of Sycamore Striping & Marking Paint