Shop All Striping & Marking Paint
Seymour Of Sycamore
Inverted Marking Paint, 17 oz., Fluorescent Blue, Solvent -Based
Mfr # 20-969
Zoro # G6362347
product price: $5.35
/ea
Sold in multiples of 12 for $64.20
$64.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Base Type Solvent
- Size 17 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- For Use With Z-606 Marking Wand or Z-605 Marking Gun
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-969
- Zoro # G6362347
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Details
Item | Marking Paint |
Paint Color Family | Blues |
Color | Fluorescent Blue |
Base Type | Solvent |
Paint and Primer Sub Category | Inverted Marking Paint |
For Use With | Z-606 Marking Wand or Z-605 Marking Gun |
Exposure Conditions | 40 Degrees to 90 Degrees F |
Net Weight | 17 oz. |
Application Method | Spray |
Description
Inverted Tip Solvent,Blue Fl,17oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 1-1/2" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-15)
- 3M Spray Gun Cup Lid, S26 Type, Plastic (26118)
- PREMIER 4" Mini Paint Roller Cover, 1/2" Nap, Perlon, 2 PK (84020)
- ENCORE PLASTICS Paint Mix/Measure Container Lid, Cup, PK24 (1044504)
- SEYMOUR OF SYCAMORE 20 oz. Yellow Inverted Traffic Marker Spray (43281001885)
- SEYMOUR OF SYCAMORE Golf and Turf Paint, Green, 17oz. (20-695)
- SEYMOUR OF SYCAMORE Paint 20-Oz White Traffic Mark (20-642)
- SEYMOUR OF SYCAMORE Specialty Spray Paint, 17 Oz, Green, Water -Based (20-602)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Royal Blue, Water -Based (K00830908)
- RUST-OLEUM Construction Marking Paint, 17 oz., High Visibility Yellow, Water -Based (264695)
- KRYLON Quik-Mark Solvent-Based Inverted Marking Paint, 12PK (A03622007)
- Seymour Of Sycamore Striping & Marking Paint