Shop All Striping & Marking Paint
Seymour Of Sycamore
Inverted Marking Paint, 16 oz., Yellow, Water -Based
Mfr # 20-378
Zoro # G6362496
product price: $6.39
/ea
Sold in multiples of 12 for $76.68
$76.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Base Type Water
- Size 16 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- For Use With Z-606 Marking Wand or Z-605 Marking Gun
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-378
- Zoro # G6362496
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 16 oz. |
Details
Item | Marking Paint |
Paint Color Family | Yellows |
Color | Yellow |
Base Type | Water |
Paint and Primer Sub Category | Inverted Marking Paint |
For Use With | Z-606 Marking Wand or Z-605 Marking Gun |
Exposure Conditions | Inverted Marking Paint |
Application Method | Spray |
Net Weight | 16 oz. |
Description
Stripe Inverted Tip,Yellow,16oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Low Pressure Paint Gun with 45 PSI Working Pressure, 1L Cup Capacity Consumption, 14 NPT Air Inlet (PPB1)
- BOESHIELDT-9 Used To Protect Sail Slide/ Hatch Hinge And Hardware/ Sliding Hatch Cover/ Bilge Pump (T90012)
- GRACO Airless Spray Gun Tip, Tip Size 0.035 In (XHD435)
- GENERAL FINISHES 1 Gal Clear Flat Out Flat Water-Based Topcoat, Flat (FGA)
- SEYMOUR OF SYCAMORE Paint 20-Oz White Traffic Mark (20-642)
- SEYMOUR OF SYCAMORE 20 oz. Yellow Inverted Traffic Marker Spray (43281001885)
- SEYMOUR OF SYCAMORE Specialty Spray Paint, 17 Oz, Green, Water -Based (20-602)
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 17 oz., Fluorescent Blue, Solvent -Based (20-969)
- SEYMOUR OF SYCAMORE Golf and Turf Paint, Green, 17oz. (20-695)
- SEYMOUR MIDWEST InvertedTip Mrking HiViz Ye 20oz (20-676)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Fluorescent Orange (2554838)
- Seymour Of Sycamore Striping & Marking Paint