Shop All Striping & Marking Paint
Seymour Of Sycamore
Inverted Marking Paint, 16 oz., High Visibility Yellow, Water -Based
Mfr # 20-376
Zoro # G6362505
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Base Type Water
- Size 16 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- For Use With Z-606 Marking Wand or Z-605 Marking Gun
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-376
- Zoro # G6362505
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 16 oz. |
Details
Item | Marking Paint |
Paint Color Family | Yellows |
Color | High Visibility Yellow |
Base Type | Water |
Paint and Primer Sub Category | Inverted Marking Paint |
For Use With | Z-606 Marking Wand or Z-605 Marking Gun |
Exposure Conditions | Inverted Marking Paint |
Net Weight | 16 oz. |
Application Method | Spray |
Description
InvertedTipMarker,Highviz Ylw,16oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Cardboard Spray Shield Holder with Pole (11362)
- GRACO Rev Tip .017 in. Dia 10 in. Fan (LTX517)
- RUST-OLEUM Copper Metallic, Metallic, 11 oz (1937830)
- RUST-OLEUM 1 Qt Magnetic Specialty Magnetic Primer (247596)
- SEYMOUR OF SYCAMORE 20 oz. Yellow Inverted Traffic Marker Spray (43281001885)
- SEYMOUR OF SYCAMORE Paint 20-Oz White Traffic Mark (20-642)
- SEYMOUR OF SYCAMORE Specialty Spray Paint, 17 Oz, Green, Water -Based (20-602)
- SEYMOUR OF SYCAMORE Golf and Turf Paint, Green, 17oz. (20-695)
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 17 oz., Fluorescent Blue, Solvent -Based (20-969)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Fluorescent Red-Orange (266590)
- RUST-OLEUM Marking Paint, T1600, Industrial, 12 oz, Blue (306518)
- Seymour Of Sycamore Striping & Marking Paint