Shop All Automotive Spray Paints
Seymour Of Sycamore
Hi-Tech Enamel Spray Paint, Dove Gray, 12 oz.
Mfr # 16-112
Zoro # G6363318
Sold in multiples of 6 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Color Family Grays
- Container Size 16 Fluid oz. Can
- Finish Gloss
- Max. Temp 90 Degrees F
Product Information
- Brand Seymour Of Sycamore
- MFR # 16-112
- Zoro # G6363318
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 16 Fluid oz. Can |
Details
Application Method | Spray |
Color | Dove Grey |
Color Family | Grays |
Finish | Gloss |
Max. Temp | 90 Degrees F |
Net Weight | 12 oz. |
Coverage | 15 sq. ft. |
Max. Temp. | 90 Degrees F |
Item | Hi Tech Enamel |
Sub-Category | Engine Enamel |
Description
Hi Tech Enamel,Dove Gray,12 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58901)
- WOOSTER 9" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-9)
- PROFORM PAINT BRUSH 2""LNG HNDL (E2.0AS)
- GRACO Extension, 60 In (232124)
- SEYMOUR OF SYCAMORE 12 OZ FORD/CHRYSLER RED ENGINE PAINT (TMEN-44)
- SEYMOUR OF SYCAMORE Seymour of Sycamore 98-18 Gloss Black Lacquer; Aerosol (SEY-98-18)
- SEYMOUR OF SYCAMORE Hi-Tech Lacquer, Semi-Gls Black, 12oz (16-838)
- SEYMOUR OF SYCAMORE 12 OZ FORD/MUSTANG BLUE ENGINE PAINT (TMEN-56)
- SEYMOUR OF SYCAMORE $STAINLESS STEEL (TM16-054)
- SEYMOUR OF SYCAMORE SATIN BLACK ENAMEL 12OZ (TM98-24)
- RUST-OLEUM 12 oz. Semi-gloss Black Auto Body Paint/Primer (271915)
- Seymour Of Sycamore Automotive Paints & Primers