Shop All Automotive Coatings
Seymour Of Sycamore
Green Rebar Spray Paint Epoxy, 12 oz.
Mfr # 16-547
Zoro # G6406541
Sold in multiples of 12 for $131.88
Item requires special delivery charges. A $6.67 per item surcharge will be applied.
$131.88
Free 30-Day Returns
Key Features
- Color Green
- Max. Temp. 90 Degrees F
- Coverage 3.4 Sq.ft.
- Color Family Greens
- Net Weight 12 oz.
Product Information
- Brand Seymour Of Sycamore
- MFR # 16-547
- Zoro # G6406541
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 16 Fluid oz. Can |
Details
Item | Rebar Coating |
Color | Green |
Max. Temp. | 90 Degrees F |
Coverage | 3.4 Sq.ft. |
Color Family | Greens |
Net Weight | 12 oz. |
Sub-Category | Coatings |
Description
Rebar Coating,Green Epoxy,12oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Inverted Striping Paint, 20 oz, Yellow, Solvent -Based (2348838V)
- 3M Spray Gun Cup, 6.8 fl. oz. Capacity, PK2 (26115)
- KRYLON INDUSTRIAL Spray Paint, White, Gloss, 12 oz (K01501A07)
- RUST-OLEUM 1 Gal Seal-Krete Original All-Purpose Waterproofer (100001)
- SEYMOUR OF SYCAMORE Big Rig Heavy-Duty Industrial Enamel Gloss Frame Black, 16 oz (20-1615)
- SEYMOUR OF SYCAMORE MRO INDUSTRIAL PRIMER - RED OXIDE 20 oz (TM620-1407)
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, Black, 12 oz (16-1695)
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, Olive, 12 oz (16-1698)
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, White, 12 oz (16-1699)
- RUST-OLEUM Automotive Primer, Black, 12 oz. (249418)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- Seymour Of Sycamore Automotive Coatings