Shop All Striping & Marking Paint
Seymour Of Sycamore
Athletic Field Marking Paint, 17 oz., Red, Water -Based
Mfr # 20-643
Zoro # G6362015
product price: $11.75
/ea
Sold in multiples of 12 for $141.00
$141.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Base Type Water
- Size 17 oz.
- Paint and Primer Sub Category Athletic Field Marking Paint
- Coverage 300 linear feet (@ 4? wide stripe)
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-643
- Zoro # G6362015
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Details
Item | Marking Paint |
Paint Color Family | Reds |
Color | Red |
Base Type | Water |
Paint and Primer Sub Category | Athletic Field Marking Paint |
Coverage | 300 linear feet (@ 4? wide stripe) |
For Use With | Z-607 Turf Machine |
Exposure Conditions | 50 Degrees to 90 Degrees F |
Application Method | Spray |
Net Weight | 18 oz |
Description
Athletic Field Paint,Red, Net Weight 18 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Metallic Spray Paint, Oil Rubbed Bronze, Metallic, 12 oz (K02771007)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, Black, 1 gal (208058)
- 3M Orange Head Refill, PK10 (26814)
- VHT PAINT Use For Automotive Body Paint Repair; Dark Toreador Red Paint Code JL/ JM; 8 Ounce Aerosol Can (BFM0373)
- SEYMOUR OF SYCAMORE Golf and Turf Paint, Green, 17oz. (20-695)
- SEYMOUR OF SYCAMORE Specialty Spray Paint, 17 Oz, Green, Water -Based (20-602)
- SEYMOUR OF SYCAMORE Paint 20-Oz White Traffic Mark (20-642)
- SEYMOUR OF SYCAMORE 20 oz. Yellow Inverted Traffic Marker Spray (43281001885)
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 17 oz., Fluorescent Blue, Solvent -Based (20-969)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Purple, Solvent -Based (3016PRO-CASE)
- RUST-OLEUM Inverted Water-Based Marking Spray Paint, 17 Oz, Fluorescent Red-Orange, 12PK (203037-12PK)
- Seymour Of Sycamore Striping & Marking Paint