Shop All Automotive Soaps
Seymour Of Sycamore
20 Oz. Brite and Clear Glass Cleaner Can
Mfr # 20-20
Zoro # G6406471
product price: $9.29
/ea
Sold in multiples of 12 for $111.48
$111.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 20 Oz.
- Container Type Can
- For Use With Clean Glass, Mirrors, Countertops, Stainless Steel, Porcelain, Tile, Vinyl, Chrome
- Appearance Liquid
- VOC Content 11%, cannot exceed 12%
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-20
- Zoro # G6406471
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 20 Oz. |
Details
Item | Brite and Clear Glass Cleaner |
Container Type | Can |
For Use With | Clean Glass, Mirrors, Countertops, Stainless Steel, Porcelain, Tile, Vinyl, Chrome |
Appearance | Liquid |
VOC Content | 11%, cannot exceed 12% |
Description
Brite and Clear Glass Cleaner,16oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO COMPLETE UPPER HOUSING WITH SWITCH & BY-PASS (94-800-00)
- URO PARTS High Pressure Hose, 1634602224 (1634602224)
- CURT Trailer Hitch, 2" Receiver, Class 3,13355 (13355)
- GROTE Lamp, Chrome Bezel, LED, MicroNova, Red (47982)
- 3M 1 Gal. Overspray Masking Liquid Dry Bottle, Red, - (06847)
- MEGUIARS WAX Liquid, 16 Ounce Spray Bottle, Without Applicator (A3316)
- ZIP WAX Carwash Zip 16Oz Liq (T75A)
- PROTOCHEM LABORATORIES Soy-Base Tar And Asphalt Remover, 1 gal., EA1 (PC-76C-1)
- SIMPLE GREEN 1 Gal. Rig Wash Bottle, Clear, Concentrated (0110000403001)
- MOTHERS 5 Oz. Mag & Aluminum Polish Bottle (5100)
- ZEP 35 lb. Heavy-Duty Powdered Car and Truck Wash Pail, Pink, Formula 965 (51733)
- Seymour Of Sycamore Automotive Soaps