Shop All Greases & Lubricants
Seymour Of Sycamore
14 oz. Tool Crib Corrosion Inhibitor and Lube Clear
Mfr # 620-1541
Zoro # G6406611
Sold in multiples of 6 for $52.14
$52.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 14 oz.
- Max. Operating Temp. 90 Degrees F
- Application Lubricate Hinges; Threads And Pulleys Loosen Frozen Nuts And Bolts
- Type Tool Crib Corrosion Inhibitor And Lube
- Container Size 14 oz.
Product Information
- Brand Seymour Of Sycamore
- MFR # 620-1541
- Zoro # G6406611
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 14 oz. |
Container Size | 14 oz. |
Details
Item | Tool Crib Corrosion Inhibitor and Lube |
Max. Operating Temp. | 90 Degrees F |
Application | Lubricate Hinges; Threads And Pulleys Loosen Frozen Nuts And Bolts |
Type | Tool Crib Corrosion Inhibitor And Lube |
Color | Clear |
Description
ToolCribCorrosion Inh.and Lube,15oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 1/2" Post - 2-Pack (252297)
- CRC Use To Quickly Remove The Heaviest Oxidation, Waterline Stains, Lime Deposits And Algae Stains (MK3132)
- BUYERS PRODUCTS Kabgard™ Mini Lightbar Mount (85152)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Blue LED Strobe Light (8892244)
- SEYMOUR OF SYCAMORE 14 oz. Tool Crib Dry Graphite Lube (620-1506)
- FORESPAR PERFORMANCE PRODUCTS Lanocote Rust -Corrosion Solution - 7 oz. (770002)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0808-054)
- FLOTOOL Funnel Spill Saver 5.5Oz (10701WR)
- VALVOLINE 1 qt Gear Oil Drip Can (VV825)
- RENEWABLE LUBRICANTS 1 qt Gear Oil Bottle Yellow (82121)
- FORESPAR PERFORMANCE PRODUCTS Lanocote Rust & Corrosion Solution - 4 oz. (770001)
- Seymour Of Sycamore Greases & Lubricants