Shop All Spray Paint
Seymour Midwest
Yellow, 20 oz 6 PK
Mfr # 620-1443
Zoro # G100433934
product price: $14.95
/pk 6, $2.49/ea
Sold in multiples of 6 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Yellow
- Net Weight 20 oz
- Paint and Primer Surface Material Multi-Surface
- Color Family Yellows
Product Information
- Brand Seymour Midwest
- MFR # 620-1443
- Zoro # G100433934
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Yellow |
Net Weight | 20 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Yellows |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Orange, Solvent -Based (30 14 PRO ORANGE)
- WOOSTER 1-1/2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222)
- IWATA Ws400-1301Hd Spray Gun (IWA5905)
- GRACO 315 Uni-Tip Reversible Spray Tip (69-315)
- SEYMOUR MIDWEST Black, 6 PK (16-83)
- SEYMOUR MIDWEST Ryder Yellow, 20 oz 6 PK (620-1446)
- SEYMOUR MIDWEST 20 oz MRO Industrial Enamel Spray Paint, Flat Black (SM620-1433)
- SEYMOUR MIDWEST Tan, 20 oz 6 PK (620-1435)
- SEYMOUR MIDWEST Aluminum, 20 oz 6 PK (620-1411)
- SEYMOUR MIDWEST Cascade Green, 20 oz 6 PK (620-1448)
- KRYLON Waterfall Spray Paint (K04112000)
- Seymour Midwest Spray Paint