Shop All Spray Paint
Seymour Midwest
White, 16 oz 12 PK
Mfr # 98-2
Zoro # G100433859
Sold in multiples of 12 for $111.48
$111.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color White
- Net Weight 16 oz
- Paint and Primer Surface Material Multi-Surface
- Color Family Whites
Product Information
- Brand Seymour Midwest
- MFR # 98-2
- Zoro # G100433859
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | White |
Net Weight | 16 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Whites |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z MIX E-Z Mix EMX-81000 8 In. Wood Paint Sticks (EMX-81000)
- FLITZ Rust Remover, 16 oz., Spray Bottle, Amber (CR 01606)
- ENCORE PLASTICS HDPE Paint Bucket, 5 qt (1044480)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Woven Dralon (144688093)
- SEYMOUR MIDWEST Big Rig Professional Coatings Spray Paint, Gloss White (SM20-1613)
- SEYMOUR MIDWEST Clear, 16 oz 12 PK (98-11)
- SEYMOUR MIDWEST Orange, 20 oz 6 PK (620-1450)
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (20-1671)
- SEYMOUR MIDWEST Black, 12 PK (20-148)
- SEYMOUR MIDWEST 16 oz Spray Paint, Alumi Blast (SM16-055)
- RUST-OLEUM SR 5IN1 SPRAY STN WH 12OZ (376870)
- Seymour Midwest Spray Paint & Primer