Shop All Rakes
Seymour Midwest
Trowel with 15"L Hardwood Handle
Mfr # 60723
Zoro # G5151861
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Handle Length 15"
- Tine Material Forged
Product Information
- Brand Seymour Midwest
- MFR # 60723
- Zoro # G5151861
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 15" |
Details
Handle Material | Hardwood |
Tine Material | Forged |
Item | Nursery Trowel,3.75X6" Head,15" Handle |
Description
Nursery Trowel,3.75X6 In. Head,15 In. Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Deluxe Shoulder Saver Harness, Fabric (4300343)
- CATCHMASTER Catchmaster 1872 Mouse & Insect Trap - 4 Pack (177129)
- MAYTRONICS Monoblock Filter E10 Assembly (9991461-R1)
- POLLAK Pollak 11-998 Interlocking Mating Connector with 4' Harness (11-998)
- SEYMOUR MIDWEST 23-tine Leaf Rake with 48"L Steel Handle (43106GRA)
- SEYMOUR MIDWEST Shrub Rake, 7", 48" Wood Handle (43101)
- SEYMOUR MIDWEST 6-tine Manure Fork with 54"L Hardwood Handle (49278)
- SEYMOUR MIDWEST Shrub Rake, 7", 48" Vinyl Handle (43103)
- SEYMOUR MIDWEST 22-tine Leaf Rake with 48"L Hardwood Handle (43372)
- SEYMOUR MIDWEST 5-tine Straw Fork with 30"L Hardwood Handle (49280)
- JOHN DEERE Truper 60 in. Wood Rake Replacement Handle (MG-R16AMX)
- Seymour Midwest Lawn & Garden Tools