Shop All Brooms
Seymour Midwest
Street Broom, Rough Surf, 60" Blue Handle
Mfr # 82018
Zoro # G5154880
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Broom Handle Material Fiberglass
Product Information
- Brand Seymour Midwest
- MFR # 82018
- Zoro # G5154880
- Country of Origin United States
- Category Brooms
Details
Item | Street Broom,Rough Surf,60" Blue Handle |
Color | Blue |
Broom Handle Material | Fiberglass |
Description
Street Broom,Rough Surf,60 In. Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 0.9 mil, White, 100 PK (BWKW3339X)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK716REA (BWK716REA)
- GOJO PLACES Pump Bottle Bracket, Clear, PK12, 12PK (9008-12)
- VIPER VAC MOTOR - PD 120V 2STG 5.7 - AMETEK 119414-00 (ZD49000A)
- SEYMOUR MIDWEST Broom, 36", 60" Ergonomic Blue Handle (82936)
- SEYMOUR MIDWEST Heavy Duty Contractor Corn Broom (82500)
- SEYMOUR MIDWEST Push Broom, Rough Surf, 60" Blue Handle (82008)
- SEYMOUR MIDWEST Duo Broom, 24", 60" Ergonomic Handle (82904)
- SEYMOUR MIDWEST Field Drag Broom, 84", 2 Bristle Rows (82384)
- SEYMOUR MIDWEST Street Broom, 18", 60" Blue Alum Handle (82919)
- GATOR TOOLS Gator Tools 36" Medium Soft .010" Po (GF11627-01)
- Seymour Midwest Brooms