Shop All Squeegees
Seymour Midwest
Squeegee, 36", 60" Blue Handle
Mfr # 76603
Zoro # G5151819
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Squeegee Handle Included With Handle
- Width 36"
Product Information
- Brand Seymour Midwest
- MFR # 76603
- Zoro # G5151819
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 36" |
Details
Item | General Purpose Squeegee |
Material | Fiberglass |
Squeegee Handle Included | With Handle |
Description
Item Squeegee,36 In.,60 In. Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Rubber Cleaner & Rejuvenator, 16oz (SW203-1)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Clear, 150 PK (H8053TC RC1)
- MRS. MEYERS CLEAN DAY Mmcd Mlt-Sf Con Ros 32Oz (17840)
- PERFEX Truclean Mop Frame, Stainless Steel (22-38)
- SEYMOUR MIDWEST Snow Squeegee, 24", 66" Blue Handle (96624)
- SEYMOUR MIDWEST Snow Squeegee, 36", 66" Blue Handle (96636)
- REMCO VIKAN Blue 16" Squeegee Head (77523)
- SORBO Srbo Cobra Flipper Complete Squeegee 18 inch (3893)
- ETTORE SQUEEGEE HEAD ACRYLIC 6"" (17006)
- MALISH Standard Moss Floor Squeegee, 18", Metal Frame, PK 12 (4518)
- VIKAN VIKAN Purple 16" Floor Squeegee (71408)
- Seymour Midwest Squeegees