Shop All Shears, Pruners & Loppers
Seymour Midwest
Soil Knife, 2x41/4" Head, 15" Handle
Mfr # 60720
Zoro # G5151907
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood with Leather Thong
- Type Soil Knife
- Features Forged 2" Head; Ferrule
- Overall Length (In.) 16"
Product Information
- Brand Seymour Midwest
- MFR # 60720
- Zoro # G5151907
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 16" |
Details
Handle Material | Hardwood with Leather Thong |
Type | Soil Knife |
Features | Forged 2" Head; Ferrule |
Item | Knife Garden Tool |
Description
Soil Knife,2x41/4 In. Head,15 In. Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAHMAN WASHDOWN EQUIPEMNT HydroPro 150 Spray Nozzle White No Fitting (HP150WHITELF)
- JUMP START Soil Heating Cable, 12Ft. (JSHC12)
- PLANO Gun Case, Single, Black, 38" L, 17" W (PLA11836)
- AERO Aero 5800 Suds Gentle Car Wash Soap; Refill; 1 Gallon (5800)
- SEYMOUR MIDWEST Bush Scythe Blade, 20" (21420)
- SEYMOUR MIDWEST Lanscaper Digging/Weeding Knife, 61/2" (41040)
- SEYMOUR MIDWEST Grass Scythe Blade, 30" (21430)
- SEYMOUR MIDWEST Anvil Lopper, 20" Handle, Cushion Grip (41485)
- SEYMOUR MIDWEST Bypass Lopper, 30", Wood Handles (41486)
- SEYMOUR MIDWEST Anvil Lopper, 19" Handle, Vinyl Grip (41483)
- CORONA TOOLS Corona Clipper 233510 33 ft. x 2 in. Cut Dual Link Forged Bypass Lopper with Steel Handles (233510)
- Seymour Midwest Shears, Pruners & Loppers