Shop All Weeders
Seymour Midwest
Sod Lifter, D-Grip, 30 in., Forged Steel
Mfr # 49079GRA
Zoro # G7588691
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type D-Grip
- Handle Material Wood
- Handle Length 31 in
- Blade Width 8 3/4 in
- Blade Length 5 in
Product Information
- Brand Seymour Midwest
- MFR # 49079GRA
- Zoro # G7588691
- UPC # 031365122069
- Country of Origin China
- Category Weeders
Dimensions
Handle Length | 31 in |
Blade Width | 8 3/4 in |
Blade Length | 5 in |
Details
Item | Sod Cutter |
Handle Type | D-Grip |
Handle Material | Wood |
Blade Material | Steel |
Blade Edge | Half-Moon |
Application | Remove Sod for Planting and Sod Repair |
Product Type | Sod Cutter |
Description
Sod Cutter, Product Type Sod Cutter, Blade Edge Half-Moon, Blade Material Steel, Blade Width 8 3/4 in, Blade Length 5 in, Handle Material Wood, Handle Type D-Grip, Handle Length 31 in, Application Remove Sod for Planting and Sod Repair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Ant and Roach Killer, 17.5oz Aerosol, Outdoor Fresh (660574EA)
- WOODSTREAN CORP Woodstrean Corp W75 1079 10 in. W x 32 in. L x 12 in. H One Door Groundhog Animal Trap (W75 1079)
- ILC Replacement For Honeywell Battery (318-055-001)
- LANDSCAPERS SELECT Nozzle Twist Deluxe Alum Head (RR-15630)
- SEYMOUR MIDWEST Weed Cutter, Straight, 30 in., Forged Steel (87600GRA)
- SEYMOUR MIDWEST Half Moon Turf Edger, Steel Ferrule (49042)
- SEYMOUR MIDWEST Rotary Turf Edger, Double Wheel, 6" Blade (49048)
- SEYMOUR MIDWEST Snath, Steel Web, for Light Duty Cutting (21408)
- SEYMOUR MIDWEST Rotary Turf Edger, Single Wheel, 6" Blade (49047)
- SEYMOUR MIDWEST Sod Cutter, 3" Blade (41044)
- GARDENCARE Crack Weeder; Weeding Sickle; Stainless Steel (GA146619)
- Seymour Midwest Weeders