Shop All Solid Joint Pliers
Seymour Midwest
Seymour Fence Pliers, 10" Round Nose Head
Mfr # 41021
Zoro # G202696695
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3.7
- Outside Diameter 1.2
- Height 0.7
- Length 13.6
Product Information
- Brand Seymour Midwest
- MFR # 41021
- Zoro # G202696695
- UPC # 31365107028
- Country of Origin India
- Category Solid Joint Pliers
Dimensions
Jaw Width | 3.7 |
Outside Diameter | 1.2 |
Height | 0.7 |
Length | 13.6 |
Description
Use these Round Nose Fence Pliers to cut and splice fence wire. These fence pliers are made from forged steel for strength and durability and have vinyl grips for comfort. Pliers measure 10"L. 1.2 lb.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Extention 1/4Dr 150Mm Pin Type (EX-255-6)
- KEO Countersink, 3 Fl, 82 Deg, 1/4, Cobalt (55310)
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F53/64)
- J.W. WINCO DIN464-M6-20-NI Knurled Thumb Screw (6N20P04)
- SEYMOUR MIDWEST Seymour 69045 Ringer Plier, Cast Iron Jaw (69045)
- ATD TOOLS ATD Tools ATD-5380 Radiator Hose Pinch-Off Pliers (ATD-5380)
- TOLSEN Industrial 6 160mm Combination Pliers GRIPro series (10015)
- CRESCENT 3 Piece Curved Jaw Locking Pliers with Wire Cutter Set (CLP3SETN-08)
- LISLE LISLE ORATION LS61410 Angled Hog Ring Pliers (LS61410)
- BIG HORN Picture Frame Pliers (19120)
- BETA Combination Plier, 180mm (011500098)
- Seymour Midwest Pliers