Shop All Spray Paint
Seymour Midwest
Safety Blue, 20 oz 6 PK
Mfr # 620-1427
Zoro # G300433772
product price: $12.29
/pk 6, $2.05/ea
Sold in multiples of 6 for $73.74
$73.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Safety Blue
- Net Weight 20 oz
- Paint and Primer Surface Material Multi-Surface
- Color Family Blues
Product Information
- Brand Seymour Midwest
- MFR # 620-1427
- Zoro # G300433772
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Safety Blue |
Net Weight | 20 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Blues |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Woven Fabric (RR668)
- TANIS BRUSH #000 Marking Artist Paint Brush, Red Sable Bristle (00328)
- LOCTITE Rubber Coating, 14.5 oz BLACK COLOR GUARD (LOC34979)
- SUNNYSIDE Cleanup Solvent, 1 gal Can, Solvent Base (840G1)
- SEYMOUR MIDWEST Light Yellow, 16 oz 12 PK (98-34)
- SEYMOUR MIDWEST White, 20 oz 6 PK (620-1412)
- SEYMOUR MIDWEST SM BigRig Prof. Coat. Gloss Wh (20-1613)
- SEYMOUR MIDWEST Safety Orange, 20 oz 6 PK (620-1451)
- SEYMOUR MIDWEST 16 oz 6 PK (16-48)
- SEYMOUR MIDWEST Black, 6 PK (16-83)
- RUST-OLEUM Brass, Metallic, 11 oz (1936830)
- Seymour Midwest Spray Paint