Shop All Squeegees
Seymour Midwest
S400 Jobsite 76603 36'' Floor Squeegee / Scraper with 60'' Fiberglass Handle
Mfr # 98776603
Zoro # G011520013
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seymour Midwest
- MFR # 98776603
- Zoro # G011520013
- Country of Origin United States
- Category Squeegees
Description
Maintain spotless floors with this Seymour S400 Jobsite floor squeegee / scraper. Featuring a durable rubber blade this squeegee is perfect for pushing or removing liquids from hard surfaces. It can also be used as a scraper for more efficient removal of moisture. This squeegee also features a single bolt design for added strength and rigidity.The 36'' blade gives you plenty of coverage for large areas. Plus this squeegee has a 60'' professional-grade fiberglass handle with a cushioned grip to extend your reach and ensure comfortable use. With a durable design this squeegee will provide reliable performance for your cleaning needs.Overall Dimensions:Handle Length: 60''Blade Length: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE SELECT Multifold Paper Towels, White, 16 PK (GPC20389)
- 3M Buffer Pad, Removes Scuff Marks, 12", Red, PK 5 (MMM08387)
- DIVERSEY Glass and All Purpose Cleaner, 2.5L Bottle, 2 PK (101199690)
- SEYMOUR MIDWEST WOOSTER Midwest Rake 24 Speed Squeegee Flat/Flexible (R7300)
- SEYMOUR MIDWEST Snow Squeegee, 24", 66" Blue Handle (96624)
- SEYMOUR MIDWEST Snow Squeegee, 36", 66" Blue Handle (96636)
- TOUGH GUY Floor Squeegee, Straight, Red, 23-39/64" W (48LZ65)
- TOUGH GUY TOUGH GUY Blue 24" Floor Squeegee (1EUB3)
- MIDWEST RAKE Speed Squeegee, 24 in, 25-30 Mil (47865)
- COMPANION TOOLS Complete 7 Ledger Pulex Brass Channel Squeegee 10 (009-03-60-10)
- CARLISLE FOODSERVICE Window Squeegee 14 In For - Part# Carl4007400 (CARL4007400)
- Seymour Midwest Squeegees