Shop All Rakes
Seymour Midwest
Roof Rake, 22 In, Aluminum
Mfr # 96022GR
Zoro # G4573396
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Length 16 ft.
- Handle Type 3-pc. Telescoping
- Blade Width 22 in
- Weight 4 lb 10 oz
Product Information
- Brand Seymour Midwest
- MFR # 96022GR
- Zoro # G4573396
- UPC # 046385960225
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 16 ft. |
Blade Width | 22 in |
Blade Height | 4 5/8 in |
Details
Handle Material | Aluminum |
Handle Type | 3-pc. Telescoping |
Item | Roof Rack Snow Tool |
Weight | 4 lb 10 oz |
Blade Material | Aluminum |
Features | Push-Pull Bracing |
Description
Snow Roof Rake, Blade Material Aluminum, Blade Width 22 in, Blade Height 4 5/8 in, Handle Length 16 ft, Handle Type Telescoping, Handle Material Aluminum, Weight 4 lb 10 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Super Reinforced Fork, SST, 12In Tines (2073SR)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 12" tall, Bolt Together (1200)
- TARPS 15 ft x 25 ft Tarp, Polyethylene (101-1525)
- PERFECTPITCH 10 in. Residental Swimming Pool Floor and Wall Cleaning Bristle Brush Head (PE72710)
- SEYMOUR MIDWEST 4-tine Spading Fork with 31"L Hardwood Handle (49076)
- SEYMOUR MIDWEST Field Rake, 24", 66" Green Alum Handle (92024)
- SEYMOUR MIDWEST 14-tine Shrub Rake with 42"L Wood Handle (40881GRA)
- SEYMOUR MIDWEST ProFlex Rake, 18", 48" Wood Handle (43334)
- SEYMOUR MIDWEST GT 32 Poly LWN Rake (40884TRU)
- SEYMOUR MIDWEST ProFlex Rake, 24" Head, 48" Handle (43339)
- MIDWEST RAKE Scarifier Lute, 30", 82" Handle, Wrap (52032)
- Seymour Midwest Rakes