Shop All Rakes
Seymour Midwest
ProFlex Rake, 18", 54" Blue Handle
Mfr # 43346
Zoro # G5156107
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Length 54"
- Tine Material Steel
- Product Type ProFlex Rake,18",54" Blue Handle
Product Information
- Brand Seymour Midwest
- MFR # 43346
- Zoro # G5156107
- Country of Origin Taiwan, Province of China
- Category Rakes
Dimensions
Handle Length | 54" |
Details
Handle Material | Aluminum |
Tine Material | Steel |
Item | ProFlex Rake,18",54" Blue Handle |
Product Type | ProFlex Rake,18",54" Blue Handle |
Description
ProFlex Rake,18 In.,54 In. Blue Handle, Product Type ProFlex Rake,18 In.,54 In. Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Typhoon Match Kit includes Matches, Sealed Strike Pad in Water-Resistant Container (40495)
- PAASCHE Paasche QM-4 4 Outlet Airbrush Manifold (QM-4)
- KOHLER Nut Hex Flange Lock (M8) (25 100 52-S)
- FISKARS Hedge Shears, 23-1/2 in. L, Hardened Steel (392861-1005)
- SEYMOUR MIDWEST ProFlex Rake, 8", 54" Blue Handle (43343)
- SEYMOUR MIDWEST ProFlex Rake, 18", 48" Wood Handle (43334)
- SEYMOUR MIDWEST ProFlex Rake, 24", 48" Steel Handle (43338)
- SEYMOUR MIDWEST 5-tine Rake with 48"L Fiberglass Handle (49286)
- SEYMOUR MIDWEST 5-tine Manure Fork with 48"L Hardwood Handle (49276)
- SEYMOUR MIDWEST 4-tine Spading Fork with 31"L Hardwood Handle (49076)
- MIDWEST RAKE 48-tine Landscape Rake with 66"L Aluminum Handle (10048GR)
- Seymour Midwest Rakes