Shop All Rakes
Seymour Midwest
ProFlex Rake, 18", 48" Steel Handle
Mfr # 43335
Zoro # G5156046
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Vinyl Coated Steel
- Handle Length 48"
- Tine Material Steel
Product Information
- Brand Seymour Midwest
- MFR # 43335
- Zoro # G5156046
- Country of Origin Taiwan, Province of China
- Category Rakes
Dimensions
Handle Length | 48" |
Details
Handle Material | Vinyl Coated Steel |
Tine Material | Steel |
Item | ProFlex Rake,18",48" Steel Handle |
Description
ProFlex Rake,18 In.,48 In. Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDMAN Rolling Plant Caddy (R161)
- BRIGGS & STRATTON Bolt, Shoulder - 3/8-16 x 1-3/4 (2172622SM)
- DIGRPORATION 700 Shut Off Valve (D32B)
- SEYMOUR MIDWEST Loop Hoe Combo Tool, 6 in. L, 60 in Handle (42103GR)
- SEYMOUR MIDWEST ProFlex Rake, 8", 48" Wood Handle (43331)
- SEYMOUR MIDWEST 24-tine Lawn Rake with 54"L Aluminum Handle (40905GR)
- SEYMOUR MIDWEST Forged Ensilage Fork, 10 Tine, 48" Handle (49271)
- SEYMOUR MIDWEST 24-tine Leaf Rake with 54"L Wood Handle (40945)
- SEYMOUR MIDWEST Snow Roof Rake Scraper, 24 in., 16 ft. (96322GR)
- SEYMOUR MIDWEST 18-tine Leaf Rake with 48"L Hardwood Handle (40940)
- SEYMOUR MIDWEST Shrub Rake, 7", 48" Vinyl Handle (43103)
- Seymour Midwest Rakes