Shop All Spray Paint
Seymour Midwest
Orange, 16 oz 12 PK
Mfr # 98-48
Zoro # G100433774
product price: $8.79
/pk 12, $0.73/ea
Sold in multiples of 12 for $105.48
$105.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Orange
- Net Weight 16 oz
- Paint and Primer Surface Material Multi-Surface
- Color Family Oranges
Product Information
- Brand Seymour Midwest
- MFR # 98-48
- Zoro # G100433774
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Orange |
Net Weight | 16 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Oranges |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 1 gal. Red Oxide Primer Oil Primer (K00020101-16)
- ALPHA SYSTEMS Alpha Systems 862401 Acrylic RV Roof Coating Top Coat Sealer - Gallon, White (862401)
- OLD MASTERS 1 Pt Red Mahogany Oil-Based Gel Stain (80408)
- WOOSTER 3" Mini Paint Roller Cover, 3/16" Nap, Woven, 2 PK (R148-3)
- SEYMOUR MIDWEST White, 20 oz 6 PK (620-1412)
- SEYMOUR MIDWEST White, 16 oz 6 PK (10-2)
- SEYMOUR MIDWEST 16 oz 6 PK (16-55)
- SEYMOUR MIDWEST Black, 16 oz 12 PK (98-38)
- SEYMOUR MIDWEST Cascade Green, 20 oz 6 PK (620-1448)
- SEYMOUR MIDWEST 20 oz Inverted Tip Air Tech Marking Paint, Utility Yellow (SM20-376)
- TOUGH COAT ADVANCED Spray Paint (K00439008)
- Seymour Midwest Spray Paint