Shop All Garden Hoes
Seymour Midwest
Loop Hoe Combo Tool, 6 in. L, 60 in Handle
Mfr # 42103GR
Zoro # G7619263
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 in
- Blade Length 6 in
- Blade Material Steel
- Handle Type Straight
- Handle Material Aluminum
Product Information
- Brand Seymour Midwest
- MFR # 42103GR
- Zoro # G7619263
- UPC # 046385421030
- Country of Origin Taiwan, Province of China
- Category Garden Hoes
Dimensions
Blade Width | 4 in |
Blade Length | 6 in |
Handle Length | 60 in |
Length of Tines | 6 in |
Details
Item | Loop Hoe |
Blade Material | Steel |
Handle Type | Straight |
Handle Material | Aluminum |
Features | 3-Prong Cultivator Combined with Loop Hoe, Steel Head with Powder-Coated Aluminum Handle |
Product Type | Loop Hoe |
Tine Material | Steel |
Description
Loop Hoe, Product Type Loop Hoe, Blade Length 6 in, Blade Width 4 in, Tine Material Steel, Length of Tines 6 in, Handle Material Aluminum, Handle Length 60 in, Handle Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO FELCO 2 Replacement Nut and Bolt Kit (2/90 F2)
- BOSS BUCK Gravity System-600# Feeder, 84" Square (BB-1.6.P)
- SCHULTZ Plant Food Extend Feed 19-6-2 (SPF48790)
- ALADDIN-LUBE Aladdin Magic Lube (#630 - 1 oz.)
- SEYMOUR MIDWEST Eye Hoe, 71/2" Blade, Head Only (42801)
- SEYMOUR MIDWEST Handle, Eye and Grub Hoes, 54" Circular (63009)
- SEYMOUR MIDWEST Grub Hoe, 41/2" Blade, Head Only (42805GRA)
- SEYMOUR MIDWEST Handle, Eye and Grub Hoes, 60" Circular (63001GRA)
- SEYMOUR MIDWEST Garden Hoe, Forged Head, 54" Handle (42455)
- SEYMOUR MIDWEST Garden Hoe, Welded Head, 48" Green Handle (42425)
- TRUPER BEET HOE REPLAC HNDL 54"" (MG-ATB)
- Seymour Midwest Garden Hoes