Shop All Spray Paint
Seymour Midwest
Light Gray, 20 oz 6 PK
Mfr # 620-1418
Zoro # G900433776
product price: $18.15
/pk 6, $3.03/ea
Sold in multiples of 6 for $108.90
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Light Gray
- Net Weight 20 oz
- Paint and Primer Surface Material Multi-Surface
- Color Family Grays
Product Information
- Brand Seymour Midwest
- MFR # 620-1418
- Zoro # G900433776
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Light Gray |
Net Weight | 20 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Grays |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Bronze Cedar Color (SO7524)
- PREMIER 18" Paint Roller Cover, 1/4" Nap, Woven Fabric (1841)
- RUST-OLEUM Spray Paint, School Bus Yellow, Gloss, 12 oz (1643830)
- SPAZ STIX 3.5 oz Color Changing Paint - Gold, Green, Orange, Purple Aerosol (SZX05509)
- SEYMOUR MIDWEST Black, 16 oz 12 PK (98-3)
- SEYMOUR MIDWEST 20 oz MRO Industrial Enamel Spray Paint, Flat Black (SM620-1433)
- SEYMOUR MIDWEST Purple, 16 oz 12 PK (98-89)
- SEYMOUR MIDWEST Light Blue, 20 oz 6 PK (620-1425)
- SEYMOUR MIDWEST Black, 16 oz 12 PK (98-10)
- SEYMOUR MIDWEST Clear, 16 oz 12 PK (98-11)
- KRYLON 11 oz Camouflage Spray Paint, Sand (KR44583)
- Seymour Midwest Spray Paint