Shop All Striping & Marking Paint
Seymour Midwest
InvertedTip Mrking Black 20oz
Mfr # 20-663
Zoro # G100405399
original price:
$6.69
10% off
new price: $5.99
/pk 12, $0.50/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Color Black
- Paint and Primer Sub Category Inverted Marking Paint
- Application Method Spray
Product Information
- Brand Seymour Midwest
- MFR # 20-663
- Zoro # G100405399
- Country of Origin United States
- Category Striping & Marking Paint
Details
Item | Inverted Marking Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Sub Category | Inverted Marking Paint |
Application Method | Spray |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALSPAR Concrete Stain Solid Base 4 Resin Concrete Stain 1 gal (024.1082324.007)
- WOOSTER Sherlock Extension Pole, 8 ft, Beige/Green (00R0550000)
- SHUR-LINE Shur-Line Flexi Shape Painter (2008148)
- KRYLON Paints 12oz HunterGreen Spray (2001)
- SEYMOUR MIDWEST 20 Oz White Stripe Inverted Marking Paint, Water-Based (20-652)
- SEYMOUR MIDWEST 20 Oz Yellow Stripe Traffic Marker (20-646)
- SEYMOUR MIDWEST InvertedTipAirTechPrec.Blue20oz (20-353)
- SEYMOUR MIDWEST InvertedTip Mrking HiViz Ye 20oz (20-676)
- SEYMOUR MIDWEST 20 Oz Light Handicap Blue Stripe Traffic Marker (20-648)
- SEYMOUR MIDWEST 20 Oz Red Stripe Traffic Marker (20-647)
- RUST-OLEUM Inverted Water-Based Marking Spray Paint, 17 Oz, Fluorescent Red-Orange, 12PK (203037-12PK)
- Seymour Midwest Striping & Marking Paint