Shop All Shears, Pruners & Loppers
Seymour Midwest
Grass Scythe Blade, 30"
Mfr # 21430
Zoro # G5153036
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Type Scythe
- Material Steel
- For Use With Grass
- Blade Length 30"
Product Information
- Brand Seymour Midwest
- MFR # 21430
- Zoro # G5153036
- Country of Origin Austria
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 30" |
Overall Length (In.) | 30" |
Details
Blade Material | Steel |
Type | Scythe |
Material | Steel |
For Use With | Grass |
Item | Blade |
Description
Grass Scythe Blade,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Dome Shelter, 10x10 Ft., Gray Frame, Limead (DM3SG10LA)
- SNOW JOE Aqua Joe Garden Hose Stand with Brass Faucet White (SJ-SHSBB-WHT)
- JAMESON Telescoping Measuring Pole, up to 25 Feet (TP-125N)
- RADIUS GARDEN Pro-Lite Mini Floral Shovel (27211)
- SEYMOUR MIDWEST Seymour 2-.50in. x 14in. Serrated Weed Cutter WE-20 (WE-20)
- SEYMOUR MIDWEST Bypass Lopper, 19" Handle, Vinyl Grip (41481)
- SEYMOUR MIDWEST Sod Cutter/Harvesting Knife 3" Steel Blade (41044)
- SEYMOUR MIDWEST Anvil Lopper, 19" Handle, Vinyl Grip (41483)
- SEYMOUR MIDWEST Weed Scythe Blade, 24" (21424)
- SEYMOUR MIDWEST Grass Scythe Blade, 28" (21428)
- BAHCO Bahco 30" Lopper (P160-SL-75)
- Seymour Midwest Shears, Pruners & Loppers