Shop All Brooms
Seymour Midwest
Duo Broom, 36", 60", Blue Alum Handle
Mfr # 82906
Zoro # G5154768
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Broom Handle Material Aluminum
Product Information
- Brand Seymour Midwest
- MFR # 82906
- Zoro # G5154768
- UPC # 046385829065
- Country of Origin United States
- Category Brooms
Details
Item | Duo Broom,36",60",Blue Alum Handle |
Color | Blue |
Broom Handle Material | Aluminum |
Description
Duo Broom,36 In.,60 In.,Blue Alum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Burnishing Pad, Beige, Size 20", Round, PK5 (402V85)
- RUBBERMAID COMMERCIAL 10 1/2 gal Swing Wastebasket Lid, 11 1/2 in W/Dia, Black, Resin, 1 Openings (FG306700BLA)
- 3M Floor Enhancer Concentrate, 0.5gal, Bottle (35A)
- WYK Sorbents, Universal, 20 PK (640)
- SEYMOUR MIDWEST Push Broom, Smooth Surf, 60" Blue Handle (82014)
- SEYMOUR MIDWEST Broom, 36", 60" Ergonomic Blue Handle (82936)
- SEYMOUR MIDWEST Duo Broom, 24", 60" Ergonomic Handle (82904)
- SEYMOUR MIDWEST 24 in Sweep Face Push Broom, Stiff, Synthetic, Brown, 60 in L Handle (82925GRA)
- SEYMOUR MIDWEST Scarifier Broom, 28", 2 Row, 66" Handle (82328)
- SEYMOUR MIDWEST 84 in Sweep Face Field Drag Broom, Stiff, Synthetic, Black, 46 in L Handle (82084)
- BRUSKE PRODUCTS 24" Blue bristle contractor brush, brace, 60" bolt-on wood handle (3024-CWB)
- Seymour Midwest Brooms